Skip Content
PLUG SQ HD 304SS 150LB SCRD 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG SQ HD 304SS 150LB SCRD 1-1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS304SP114
  • Mfr. Model # S304SP114
  • UNSPSC # 27121703
  • CATALOGUE PAGE # 1798
  • Shipping Weight 0.43 lbs

Product Details

Class 150 schedule 40 stainless steel square head plug, 1-1/4 in.

Technical Specs

  • Item Square Head Plug
  • Fittings Sub-Category Plugs
  • Fitting Schedule/Class Class 150
  • Pipe Fitting Material 304 Stainless Steel
  • Specific Fitting Shape Square Head Plug
  • Basic Fitting Shape Plug
  • Basic Fitting Material Metal
  • Fitting Connection Type Screwed
  • Pipe Size - Pipe Fitting 1-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list