PLUG SPARK SKT EXTRA DEEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG SPARK SKT EXTRA DEEP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFED2032RD
  • Mfr. Model # FED2032RD
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Spark Plug Socket
  • Finish Metal
  • SAE or Metric SAE
  • Overall Length 3
  • Socket Depth Deep
  • Drive Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list