Skip Content
PLUG SP1 F2F/2 WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG SP1 F2F/2 WAY

SENSEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SENSP1NB002
  • Mfr. Model # SP1NB002
  • UNSPSC # 46181704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Smart ear plugs - SP1X. Communicate in environments up to 90 dB (A). Isolates and enhances speech and suppresses background noise. All noise protection - impact, intermittent, continuous. Binaural capability - speech and noise direction recognition. 82 dB (A) in-ear speaker limit. MP3 interface. Replaceable ear tips. 12+ hours continuous talk time.

Technical Specs

  • Includes Voice Amplifier
  • Standards ANSI S3.19-1974
  • Ear Plug Color Yellow
  • Item Ear Plugs
  • Ear Muff Shell Color Yellow
  • Noise Reduction Rating NRR 31dB, 25dB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list