Skip Content
PLUG SHRD 20AMP 3P-480-V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG SHRD 20AMP 3P-480-V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2431S
  • Mfr. Model # HBL2431S
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • HP 5
  • Item Shrouded Plug
  • Number of Poles 3
  • Number of Wires 4
  • Cord Size 0.35 - 1.15"
  • Standards FED SPEC UL/CSA
  • Material Nylon
  • Phase 3
  • Wiring Style Standard
  • IP Rating 20
  • Antimicrobial No
  • Shrouded / Non-Shrouded Shrouded
  • Corrosion Resistant No
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 20
  • NEMA Plug Configuration - Plugs and Receptacles L16-20P
  • Voltage - Plugs and Receptacles 480 VAC
  • Color - Plugs and Receptacles Black/White
  • Item - Plugs and Receptacles Locking Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list