!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLUG RTH RL 115X25M A275 NOR P600

PLUG RTH RL 115X25M A275 NOR P600

NORTON

PLUG RTH RL 115X25M A275 NOR P600 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG RTH RL 115X25M A275 NOR P600

PLUG RTH RL 115X25M A275 NOR P600

NORTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NRN57612
  • Mfr. Model # 57612
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

A275 rotolo foam. Special no-filing coating. Flexible foam backing. Box of pre-cut sheets. Easy dispenser box. Water resistant. Grit P600. Length 82 ft (25 m). Width 4-1/2 inches (115 m).

Technical Specs

  • Item Sanding Foam Pad Roll
  • Width 4-1/2"
  • Abrasive Material Aluminum Oxide
  • Grade P
  • Length 5 1/2"
  • Grit 600
  • Sheets Per Roll 178
  • Colour Tan

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list