!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ABRASIVE RESIN PLUG, TYPE 18, 18100 RPM, 3 X 2 IN, ARBOR 5/8 IN

ABRASIVE RESIN PLUG, TYPE 18, 18100 RPM, 3 X 2 IN, ARBOR 5/8 IN

FLEXOVIT

ABRASIVE RESIN PLUG, TYPE 18, 18100 RPM, 3 X 2 IN, ARBOR 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABRASIVE RESIN PLUG, TYPE 18, 18100 RPM, 3 X 2 IN, ARBOR 5/8 IN

ABRASIVE RESIN PLUG, TYPE 18, 18100 RPM, 3 X 2 IN, ARBOR 5/8 IN

FLEXOVIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # FVTN3432
  • Mfr. Model # N3432
  • UNSPSC # 31191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Product Details

This grit 24 and type 18 abrasive resin plug with a maximum of 18,100 RPM and which contains aluminum oxide grains is intended to finish metals in hard-to-reach areas. Each plug measures 3 x 2 inches with an arbor size of 5/8 inches.

Technical Specs

  • Item Resin Plug
  • Grinding Cone Diameter 2 in
  • Arbor Hole Size 5/8"-11
  • Max. RPM 18,100
  • Grinding Cone Type 18
  • Grinding Cone Length 3 in
  • Abrasive Grit 24
  • Specification A24RB

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list