Skip Content
PLUG RESIN 2X3X5/8-11 A24RB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG RESIN 2X3X5/8-11 A24RB

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTN2432
  • Mfr. Model # N2432
  • UNSPSC # 31191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Technical Specs

  • Item Resin Plug
  • Max. RPM 18,100
  • Specification A24RB
  • Abrasive Grit 24
  • Grinding Cone Type 18R
  • Grinding Cone Diameter 2"
  • Grinding Cone Length 3"
  • Arbor Hole Size 5/8"-11

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list