Skip Content
PLUG RELIEF/FILLER 3/8-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG RELIEF/FILLER 3/8-18

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U577
  • Mfr. Model # 1U577
  • UNSPSC # 40101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application Dual Purpose Relief or Filler Vent Plugs can be Used for Gearbox Housings and Bearings to Eliminate Excessive Pressure, Automatic Reset for Continuous Duty
  • Dia. Hex Flats (In.) 11/16
  • Base Square (In.) -
  • Item Relief/Filler Vent Plug
  • Overall Length (In.) 1-3/16
  • Max. Operating PSI -
  • Height 1,19
  • Thread Size 3/8-18
  • Top Cap Dia. (In.) 3/4
  • Type -
  • Vacuum (In. Hg) -
  • Max. Operating Temp. -
  • Construction Brass and Plated Steel
  • Filter 20 Micron
  • PSI 1-5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list