PLUG,POWER LIGHT,125 VOLTS,15A AC,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLUG,POWER LIGHT,125 VOLTS,15A AC,5

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PJT4
  • Mfr. Model # 1PJT4
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • HP 0.5
  • Item Plug
  • Number of Poles 2
  • Number of Wires 3
  • Cord Size 0.245 - 0.700"
  • Standards UL/CSA
  • Material Nylon
  • Special Features Power Indication Light
  • Wiring Style Standard
  • IP Rating Not Rated
  • Corrosion Resistant No
  • Antimicrobial No
  • Amps - Plugs and Receptacles 15
  • Grade - Plugs and Receptacles Industrial
  • NEMA Plug Configuration - Plugs and Receptacles 5-15P
  • Phase - Plugs and Receptacles 1
  • Voltage - Plugs and Receptacles 125 VAC
  • Color - Plugs and Receptacles Black/White
  • Item - Plugs and Receptacles Straight Blade Plug

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list