Skip Content
PLUG PIPE MECHANICAL SIZE 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG PIPE MECHANICAL SIZE 4 IN

CHERNE INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VNG3
  • Mfr. Model # 1VNG3
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Type Mechanical
  • Nominal Size 4"
  • Item Pipe Plug
  • For Use In Sealing Any And All Damaged Threads
  • Max. Back Pressure 40 ft. of Head
  • Max. Diameter 4.60"
  • Min. Dia. 4.22"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list