PLUG PIPE MECHANICAL SIZE 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG PIPE MECHANICAL SIZE 3IN

CHERNE INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VNG2
  • Mfr. Model # 1VNG2
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • For Use In Sealing Any And All Damaged Threads
  • Item Pipe Plug
  • Type Mechanical
  • Nominal Size 3"
  • Max. Back Pressure 40 ft. of Head
  • Max. Diameter 3.75"
  • Min. Dia. 3.23"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list