Skip Content
PLUG PIPE MECHANICAL 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG PIPE MECHANICAL 6IN

CHERNE INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VNG1
  • Mfr. Model # 1VNG1
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Pipe Plug
  • Type Mechanical
  • For Use In Sealing At The End Of the Pipe
  • Nominal Size 6"
  • Max. Back Pressure 40 ft. of Head
  • Max. Diameter 6.08"
  • Min. Dia. 5.77"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list