PLUG PIPE HEX HD 3/8IN-18NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG PIPE HEX HD 3/8IN-18NPTF

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE01CP6
  • Mfr. Model # 01CP6
  • UNSPSC # 27121700
  • CATALOGUE PAGE # 3152
  • Shipping Weight 0.08 lbs

Product Details

Male hydraulic plug NPTF style 01CP, 3/8 inch thread.

Technical Specs

  • Item Hex Head Pipe Plug
  • Length (In.) 0.78
  • Fitting Shape Plug
  • Fitting Thread Size 1 3/8"-18
  • Fitting Thread Type 1 Male NPT
  • Fitting Thread Type 2 Female NPT
  • Standards SAE 130109E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list