PLUG PIP HX ALLOY 7/8IN 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG PIP HX ALLOY 7/8IN 1/4IN

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT233007
  • Mfr. Model # 233007
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 953
  • Shipping Weight 0.1 lbs

Product Details

Pipe plug socket, flush. Size 1/4 inch.

Technical Specs

  • Item Pipe Plugs
  • Standards ASME/ANSI B1.20.3 1976
  • Fittings Sub-Category Plugs
  • Specific Fitting Shape Plug
  • Fitting Length 13/32"
  • Basic Fitting Shape Plug
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list