Skip Content
PLUG P-STYLE MALE 1/4 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG P-STYLE MALE 1/4 INCH

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTN1809
  • Mfr. Model # 1809
  • UNSPSC # 21101701
  • CATALOGUE PAGE # 2818
  • Shipping Weight 0.085 lbs

Product Details

P style coupler bodies are heavy-duty steel. Maximum inlet pressure: 300 PSI. Maximum working pressure: 250 PSI. Maximum temperature: 250 degree F. Air flow: 68 SCFM. Seals: Buna-N. Locking balls (where applicable) stainless steel. Warning: Couplers in this section are for use with shop air only.

Technical Specs

  • Max. Flow 68 SCFM
  • Item P Style Plug,1/4" MNPT,PK10
  • Temp. Range 250 Degrees F
  • Quick Connect Air Coupling Interchange Type Hi-Flow Interchange
  • Quick Connect Air Coupling Body Size 3/8"
  • Quick Connect Air Coupling Hose Connection (M)NPT
  • Quick Connect Air Coupling Max. Pressure 300 PSI
  • Quick Connect Air Coupling Material Steel
  • Quick Connect Air Coupling Product Grouping Quick Coupler Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list