Skip Content
PLUG MECHANICAL 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG MECHANICAL 3IN

CHERNE INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VNG6
  • Mfr. Model # 1VNG6
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Pipe Plug
  • Nominal Size 3"
  • Type Mechanical
  • Max. Back Pressure 5 ft. of Head
  • Max. Diameter 3.25"
  • Min. Dia. 2.86"
  • For Use In Sealing At The End Of the Pipe

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list