Skip Content
PLUG MALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG MALE

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET14W49
  • Mfr. Model # 14W49
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Number of Poles 2
  • Item Plug
  • Number of Wires 3
  • HP 1-1/2
  • Cord Size 0.375 - 0.655"
  • Standards UL/CSA/NOM
  • IP Rating 67
  • Material Ethylene Propylene Thermoplastic Rubber
  • Special Features Corrosion Resistant
  • Corrosion Resistant Yes
  • Antimicrobial No
  • Wiring Style Standard
  • Amps - Plugs and Receptacles 15
  • Grade - Plugs and Receptacles Industrial
  • NEMA Plug Configuration - Plugs and Receptacles 6-15P
  • Phase - Plugs and Receptacles 1
  • Voltage - Plugs and Receptacles 250 VAC
  • Color - Plugs and Receptacles Yellow
  • Item - Plugs and Receptacles Straight Blade Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list