Skip Content
PLUG LOCKOUT W/DISPLAY PKG SML 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG LOCKOUT W/DISPLAY PKG SML 120V

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY103534
  • Mfr. Model # 103534
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2246
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes -
  • Item Plug Lockout
  • Colour Red
  • Material Polypropylene
  • Fits Up to 1/2" dia. Cord and 3" Long Plugs
  • Standards OSHA.1910.147
  • Max. Number of Padlocks 1
  • Padlock Shackle Max. Dia. 9/16"
  • Height 2"
  • Width 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list