Skip Content
PLUG LOCKING MECHANICAL 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG LOCKING MECHANICAL 2IN

CHERNE INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NVU2
  • Mfr. Model # 3NVU2
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Nominal Size 2"
  • Item Locking Plug
  • Type Mechanical
  • Max. Back Pressure 15 ft. of Head
  • Min. Dia. 1.90"
  • Max. Diameter 2.31"
  • For Use In Seal Monitor Wells

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list