Skip Content
PLUG LOCKING 5W4P30A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG LOCKING 5W4P30A

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET2811
  • Mfr. Model # 2811
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • HP 3
  • Item Plug
  • Number of Poles 4
  • Cord Size 0.595 - 1.15"
  • Phase Three
  • Number of Wires 5
  • Standards UL,CSA,NOM
  • Material Super Tough Nylon
  • IP Rating Not Rated
  • Shrouded / Non-Shrouded Non-Shrouded
  • Antimicrobial No
  • Wiring Style Standard
  • Grade - Plugs and Receptacles Industrial
  • Corrosion Resistant No
  • Amps - Plugs and Receptacles 30
  • NEMA Plug Configuration - Plugs and Receptacles L21-30P
  • Voltage - Plugs and Receptacles 120/208 VAC
  • Color - Plugs and Receptacles Black/White
  • Item - Plugs and Receptacles Locking Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list