Skip Content
PLUG LOCKING 4W 3P 20A 250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG LOCKING 4W 3P 20A 250V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET2421
  • Mfr. Model # 2421
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Colour Black/White
  • HP 3
  • Item Plug
  • Number of Poles 3
  • Number of Wires 4
  • Phase 3 Phase
  • Cord Size 0.595 - 0.895"
  • NEMA Configuration L15-20P
  • Standards UL498 File E13393/UL Fed Spec WC-596 File E13393/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73
  • Amps 20
  • Voltage 250VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List