PLUG LOCKING 3W 2P 15A 125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLUG LOCKING 3W 2P 15A 125V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET4720C
  • Mfr. Model # 4720C
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Number of Poles 2
  • Item Plug
  • Number of Wires 3
  • HP 0.5
  • Phase Single
  • Cord Size 0.24 - 0.7"
  • Standards UL Fed Spec WC-596 File E13393/CSA C22.2 No. 42 File LR-406/NOM Certified 057/NEMA WD-6/ANSI C-73
  • Material Super Tough Nylon
  • IP Rating Not Rated
  • Wiring Style Standard
  • Antimicrobial No
  • Shrouded / Non-Shrouded Non-Shrouded
  • Corrosion Resistant No
  • Amps - Plugs and Receptacles 15
  • NEMA Plug Configuration - Plugs and Receptacles L5-15P
  • Grade - Plugs and Receptacles Industrial
  • Color - Plugs and Receptacles Black/White
  • Voltage - Plugs and Receptacles 125 VAC
  • Item - Plugs and Receptacles Locking Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list