Skip Content
PLUG LOCKING 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG LOCKING 3IN

CHERNE INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NVU1
  • Mfr. Model # 3NVU1
  • UNSPSC # 20122006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Locking Plug
  • Nominal Size 3"
  • For Use In Seal Monitor Wells
  • Type Mechanical
  • Max. Back Pressure 15 ft. of Head
  • Max. Diameter 3.10"
  • Min. Dia. 2.80"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list