PLUG LAMP PL-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG LAMP PL-10

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF142-49
  • Mfr. Model # 142-49
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 3081
  • Shipping Weight 0.03 lbs

Product Details

Right angle plug, #10 ring ground, stripped hot. Colour: black/white. Length 6 inches. For use with 142, 143, 145, 146 and 150 series sealed lamps.

Technical Specs

  • Colour Black/White
  • Item 2-Wire, Right Angle Plug, Ring Ground, Stripped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list