Skip Content
PLUG L-STYLE MALE 1/4 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG L-STYLE MALE 1/4 INCH

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTN791
  • Mfr. Model # 791
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 2817
  • Shipping Weight 0.06 lbs

Product Details

1/4" Lincoln Style Interchange Series, "L" style couplers are push type automatic. "L" style couplers are made of heavy-duty steel. Maximum inlet pressure: 300 PSI. Maximum working pressure: 250 PSI. Maximum temperature: 250 Degrees F. Air flow: 32 SCFM.

Technical Specs

  • Finish Case Hardened Steel
  • Temp. Range 250 Degrees F
  • Item L Style Plug,1/4" MNPT,PK10
  • Max. Flow 32 SCFM
  • Pipe Size - Quick Connect Air Couplings 1/4"
  • Interchange Type - Quick Connect Air Couplings Lincoln
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Body Size - Quick Connect Air Couplings 1/4"
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Locking Type - Quick Connect Air Couplings Push-to-Connect
  • Material - Quick Connect Air Couplings Steel
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list