Skip Content
PLUG,KNOCK OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG,KNOCK OUT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3LJ99
  • Mfr. Model # 3LJ99
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1341
  • Shipping Weight 0.05 lbs

Technical Specs

  • Conduit Size (In.) 2"
  • Item Knock Out Plug
  • Colour Silver
  • For Use With Tubing and Cable Fitting
  • Material Steel
  • Sub-Category Installation Accessories

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list