Skip Content
PLUG KIT TIRE T-HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG KIT TIRE T-HANDLE

SLIME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLM24011
  • Mfr. Model # 24011
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

Complete kit to repair punctures in tubeless tires. Repair can be made with tire mounted to rim. T-handle style gripper for added comfort. Includes five - 4 inch extra strong tire repair strings. Easy to use. Contains t-handle reamer, t-handle plugger, 5 tire repair strings, and 12 mL rubber cement tube.

Technical Specs

  • Colour Silver, Black
  • Features Rubber Cement, T- Handle Reamer Plugger Tools and Plugs Refill with Slime Tire Plugs
  • Item Tire Plug Kit
  • Includes T-Handle Rasp, T-Handle Threader, Rubber Cement (0.41 oz.), 5 String Plugs
  • Length N/A
  • Material Metal, Plastic, Paste
  • Size N/A
  • Number of Pieces 8
  • Operating Temp. N/A
  • Width N/A
  • Standards N/A
  • Range N/A
  • Diameter N/A
  • Used For Car and Truck Tires
  • Max. Safe Storage Temp. N/A

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list