Skip Content
PLUG IN TRANSFORMR,EU,DESKTOP,15V D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG IN TRANSFORMR,EU,DESKTOP,15V D

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y734
  • Mfr. Model # 11Y734
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.61 lbs

Technical Specs

  • Height 2.2"
  • Depth 3.3"
  • Hz 50
  • Width 2.6"
  • Style Desktop, European Plug
  • Item Plug-In Charger
  • Input Voltage 230VAC
  • Output Voltage 15VDC
  • Standards TUV-GS
  • Output Current 1000mA
  • Green Certification or Other Recognition
  • Tip Size 2.1 x 5.5 x 10mm
  • Regulated / Unregulated Unregulated
  • Output Plug Inside Polarity Negative

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List