PLUG IN TRANSFORMR,EU,DESKTOP,12V D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PLUG IN TRANSFORMR,EU,DESKTOP,12V D

GRAINGER APPROVED

Web Price : $31.41 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y733
  • Mfr. Model # 11Y733
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.61 lbs

Technical Specs

  • Depth 3.3"
  • Width 2.6"
  • Style Desktop, European Plug
  • Item Plug-In Charger
  • Height 2.2"
  • Output Current 1208mA
  • Standards TUV-GS
  • Tip Size 2.1 x 5.5 x 10mm
  • Hz 50
  • Output Voltage 12VDC
  • Output Plug Inside Polarity Negative
  • Input Voltage 230VAC
  • Regulated / Unregulated Unregulated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list