PLUG IN TRANSFORMR,EU,DESKTOP,12V D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG IN TRANSFORMR,EU,DESKTOP,12V D

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y731
  • Mfr. Model # 11Y731
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.59 lbs

Technical Specs

  • Depth 3.3"
  • Style Desktop, European Plug
  • Height 2.2"
  • Width 2.6"
  • Item Plug-In Charger
  • Hz 50
  • Input Voltage 230VAC
  • Standards Nemko-GS
  • Tip Size 2.1 x 5.5 x 10mm
  • Output Voltage 12VDC
  • Output Plug Inside Polarity Negative
  • Output Current 1042mA
  • Regulated / Unregulated Unregulated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list