Skip Content
PLUG IN TRANSFORMER,WALL,9V DC,NEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG IN TRANSFORMER,WALL,9V DC,NEG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y698
  • Mfr. Model # 11Y698
  • UNSPSC # 39121001
  • CATALOGUE PAGE # 1405
  • Shipping Weight 0.3 lbs

Technical Specs

  • Depth 2.4"
  • Item Plug-In Charger
  • Height 1.3"
  • Style Wall Mount
  • Width 1.4"
  • Hz 60
  • Tip Size 2.1 x 5.5 x 10 mm
  • Input Voltage 120 VAC
  • Standards UL
  • Output Current 200 mA
  • Output Voltage 9 VDC
  • Regulated / Unregulated Unregulated
  • Output Plug Inside Polarity Negative

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list