Skip Content
PLUG IN TRANSFORMER,WALL,7.5V DC,NE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PLUG IN TRANSFORMER,WALL,7.5V DC,NE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y696
  • Mfr. Model # 11Y696
  • UNSPSC # 39121001
  • CATALOGUE PAGE # 1405
  • Shipping Weight 0.55 lbs

Technical Specs

  • Depth 3.0"
  • Width 2.0"
  • Style Wall Mount
  • Height 1.6"
  • Item Plug-In Charger
  • Hz 60
  • Input Voltage 120 VAC
  • Tip Size 2.1 x 5.5 x 10 mm
  • Standards UL
  • Output Current 667 mA
  • Output Voltage 7.5 VDC
  • Green Certification or Other Recognition
  • Output Plug Inside Polarity Negative
  • Regulated / Unregulated Unregulated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list