Skip Content
PLUG IN TRANSFORMER,WALL,24V AC,- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG IN TRANSFORMER,WALL,24V AC,-

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y709
  • Mfr. Model # 11Y709
  • UNSPSC # 39121001
  • CATALOGUE PAGE # 1405
  • Shipping Weight 0.65 lbs

Technical Specs

  • Depth 3.0"
  • Height 1.6"
  • Item Plug-In Charger
  • Hz 60
  • Standards UL
  • Style Wall Mount
  • Input Voltage 120 VAC
  • Width 2.0"
  • Tip Size 2.1 x 5.5 x 10 mm
  • VA Rating 10.0
  • Output Voltage 24 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list