Skip Content
PLUG IN TRANSFORMER,WALL,20V AC,- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG IN TRANSFORMER,WALL,20V AC,-

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y714
  • Mfr. Model # 11Y714
  • UNSPSC # 39121001
  • CATALOGUE PAGE # 1405
  • Shipping Weight 0.85 lbs

Technical Specs

  • Depth 3.2"
  • Style Wall Mount
  • Height 2.0"
  • Item Plug-In Charger
  • Width 2.2"
  • Input Voltage 120 VAC
  • Hz 60
  • Tip Size 2.1 x 5.5 x 10 mm
  • Standards UL
  • Output Voltage 20 VAC
  • VA Rating 16.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list