Skip Content
PLUG IN TRANSFORMER, EU, WALL,12V D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG IN TRANSFORMER, EU, WALL,12V D

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y736
  • Mfr. Model # 11Y736
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Depth 3.0"
  • Item Plug-In Charger
  • Height 1.6"
  • Style Wall Mount, European Plug
  • Width 2.0"
  • Hz 50
  • Input Voltage 230VAC
  • Output Current 300mA
  • Tip Size 2.1 x 5.5 x 10mm
  • Green Certification or Other Recognition
  • Output Voltage 12VDC
  • Standards Nemko-GS
  • Output Plug Inside Polarity Negative
  • Regulated / Unregulated Unregulated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list