Skip Content
PLUG IN TRANSFORMER,DESKTOP,12V DC, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG IN TRANSFORMER,DESKTOP,12V DC,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y720
  • Mfr. Model # 11Y720
  • UNSPSC # 39121001
  • CATALOGUE PAGE # 1405
  • Shipping Weight 2.9 lbs

Technical Specs

  • Depth 4.0"
  • Item Plug-In Charger
  • Height 2.5"
  • Style Desktop
  • Width 3.0"
  • Hz 60
  • Tip Size 2.1 x 5.5 x 10 mm
  • Standards UL
  • Input Voltage 120 VAC
  • Output Current 3,000 mA
  • Output Voltage 12 VDC
  • Output Plug Inside Polarity Negative
  • Regulated / Unregulated Unregulated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list