close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
PLUG IN TRANSFORMER,EU,WALL,6.5V DC
- Item # GGE11Y726
- Mfr. Model # 11Y726
- UNSPSC # 39121001
- CATALOGUE PAGE # N/A
- Shipping Weight 0.41 lbs
Technical Specs
- Depth 2.4"
- Height 1.5"
- Style Wall Mount, European Plug
- Item Plug-In Charger
- Width 1.7"
- Hz 50
- Standards Nemko-GS
- Input Voltage 230VAC
- Tip Size 2.1 x 5.5 x 10mm
- Output Voltage 6.5VDC
- Output Current 308mA
- Output Plug Inside Polarity Negative
- Regulated / Unregulated Unregulated
Compliance and Restrictions
-
None