Skip Content
PLUG IN RELAY,14 PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PLUG IN RELAY,14 PIN

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3A352
  • Mfr. Model # 3A352
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Contact Material Silver Nickel
  • Coil Volts 24VDC
  • Socket Code G
  • Item Relay
  • Socket 5ZJ21
  • Number of Poles 4
  • Standards UL508
  • Status Indicator LED
  • Green Environmental Attribute RoHS Compliant
  • Push To Test Manual
  • Plug-In Relay Style General Purpose
  • Base Type - Plug In Relay Square
  • Number of Pins - Relay 14
  • AC Contact Rating - Relay 5A @ 240V
  • DC Contact Rating - Relay 5A @ 28V
  • Contact Form - Relay 4PDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list