Skip Content
PLUG-IN RECTIFIER AC TO DC. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN RECTIFIER AC TO DC.

HES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MXN7
  • Mfr. Model # 2MXN7
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • For Use With Electric Strikes Up to 35 V 1 A
  • Item Rectifier
  • Input Voltage 35 V, 1 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list