PLUG-IN LINE VOLTAGE MONITOR,3 PHAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLUG-IN LINE VOLTAGE MONITOR,3 PHAS

ICM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JYL2
  • Mfr. Model # 6JYL2
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • % Volts Unbalance 2-8 User Select
  • Application Protects 3 Phase Motors And Equipment From Voltage Faults
  • Contact Rating (Amps) 10
  • For Use With 3-Phase Equipment
  • Depth 2-1/2 In.
  • Height 4"
  • Includes Status LED
  • NC Output (Amps) 10
  • N.O. Output (Amps) 10
  • Item Plug-In Line Voltage Monitor
  • Type 3-Phase
  • Width 1-3/4 In.
  • Hz 50/60
  • Phase 3
  • Response Time (ms) Within 100
  • Temp. Rating (F) -40F to +149F
  • Monitors Low Voltage, High Voltage, Phase Loss, Power interruptions, Phase Reversal, Unblanced Voltage
  • Voltage 190-480 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list