!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLUG-IN INVERTER,140W,12 V

PLUG-IN INVERTER,140W,12 V

SCHUMACHER ELECTRIC

PLUG-IN INVERTER,140W,12 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG-IN INVERTER,140W,12 V

PLUG-IN INVERTER,140W,12 V

SCHUMACHER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5URF3
  • Mfr. Model # 5URF3
  • UNSPSC # 32121705
  • CATALOGUE PAGE # 646
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Inverter
  • Output Form Modified Sine Wave
  • Continuous Output Power 140 W
  • Number of Outlets 2
  • Output Voltage 120V AC
  • Efficiency 85 %
  • Overall Height 10 3/4 in
  • Outlet Type Standard 3-Prong Outlet
  • Case Material Molded High Impact Plastic
  • Number of USB-C Ports 1
  • Application Laptops, Radios, Video Games
  • Input Connection Clamps, Plug
  • Maximum Operating Temperature 80 Degrees F
  • NEMA Rating NEMA 5-15
  • Output Current 0.5 A
  • Power Factor 85 %
  • Standards ETL Rating Agency
  • Type of Indicator Green LED
  • Features Built-In High-Speed Cooling Fan, LED Indicates Correct Connection, Surge Protection
  • DC Connection Cigarette Lighter Input
  • Peak Output Power 280 W
  • Input Voltage 10.5 to 15.5V DC
  • Output Frequency 60 Hz
  • Overall Depth 3 in
  • Overall Width 8 1/4 in
  • Number of Standard USB Ports 1
  • Includes USB Port
  • Apparent Power Rating 140 W
  • Fused Yes
  • Input Current 10.5 to 15.5V DC
  • Minimum Operating Temperature 50 Degrees F
  • Output Connection (2) NEMA 5-15: (2) 5V 2 A USB Port
  • Phase Single Phase
  • Real Power Rating 280 W
  • Temperature Rise Not Rated

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list