Skip Content
PLUG-IN CFL, 9W, NON-DIMM, 3500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 9W, NON-DIMM, 3500K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF9BX835ECO
  • Mfr. Model # F9BX835ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1158
  • Shipping Weight 0.1 lbs

Product Details

Compact fluorescent lamp, 2-pin plug-in, 9 watts, T4 biax(R), nominal length 6.6 inches, cool tone, rated average life 10000 hours, light output lumens initial 600, light output lumens mean 500, colour temperature (K) 4100, 82 CRI.

Technical Specs

  • Bulb Designation F9BX/ECO
  • Bulb Shape T4
  • Watts 9
  • Item Plug-In CFL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Bulb Color Temp. 3,500 K
  • Max. Overall Bulb Length 6-5/8"
  • Average Bulb Life 10,000 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Soft White
  • Lumens 600
  • Bulb Technology Fluorescent
  • Dimmable No
  • Color Rendering Index 82
  • Bulb Min. Starting Temp. 0 Degrees F
  • Bulb Start Type Preheat
  • Bulb Primary Application General Purpose
  • Bulb Base Type 2-Pin (G23)
  • Wattage Equivalency 40 W INC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list