Skip Content
PLUG-IN CFL, 9W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLUG-IN CFL, 9W, NON-DIMM, 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3EMV1
  • Mfr. Model # 3EMV1
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape T4
  • Voltage 120
  • Bulb Designation F9DTT
  • Watts 9
  • Item Plug-In CFL
  • Average Bulb Life 10,000 hr.
  • Shatter-Resistant No
  • Max. Overall Bulb Length 4-1/4"
  • Bulb Color Temp. 2,700 K
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 2,700 - 2,999K, Soft White
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Lumens 520
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • High Output No
  • Bulb Housing Glass
  • For Enclosed Fixtures Yes
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Start Type Rapid
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 2-Pin (G23-2)
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List