Skip Content
PLUG-IN CFL, 9W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 9W, NON-DIMM, 2700K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF9BX827ECO
  • Mfr. Model # F9BX827ECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1158
  • Shipping Weight 0.1 lbs

Product Details

Compact Fluor. lamp, plugin, Biax shape, 9 watts, lgth 6.6 inch, lamp desig F9BX/827/ECO, Sft wht tone, incandescent equiv 40 watts, rated avg life hrs 10000, 600 initial lumens, 2700 color temp, 82 CRI, 500 mean lumens, (2-pin) base, TCLP compliant, Ball

Technical Specs

  • Bulb Designation F9BX/ECO
  • Bulb Shape T4
  • Watts 9
  • Item Plug-In CFL
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 6-5/8"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 2,700 - 2,999K, Soft White
  • Voltage 120
  • Lumens 600
  • Bulb Technology Fluorescent
  • Dimmable No
  • Bulb Min. Starting Temp. 0 Degrees F
  • Bulb Primary Application General Purpose
  • Color Rendering Index 82
  • Bulb Start Type Preheat
  • Bulb Base Type 2-Pin (G23)
  • Wattage Equivalency 40W INC
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List