Skip Content
PLUG-IN CFL, 7W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PLUG-IN CFL, 7W, NON-DIMM, 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CEK2
  • Mfr. Model # 2CEK2
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1159
  • Shipping Weight 0.52 lbs

Product Details

Compact Fluorescent Lamp, Plug-in, 7 Lamp Watts, 25 Incandescent Equivalent (Watts), Lamp Designation F7TT, Single Biax Lamp Shape, G23 (2-Pin) Base, 82 CRI, 2700 Color Temp., Soft White Lamp Tone, 10,000 hr. Average Life, 400 Initial Lumens, 350 Mean Lum

Technical Specs

  • Bulb Shape T4
  • Item Plug-In CFL
  • Bulb Designation F7TT
  • Watts 7
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 5-3/8"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 400
  • Three-Way No
  • Dimmable No
  • Color Rendering Index 82
  • Light Technology Fluorescent
  • High Output No
  • Bulb Power Source Plug and Play
  • For Enclosed Fixtures Yes
  • Bulb Housing Glass
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Start Type Preheat
  • Bulb Base Type 2-Pin (G23)
  • Indoor/Outdoor Usage Indoor Only
  • Wattage Equivalency 25 W INC
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list