Skip Content
PLUG-IN CFL, 65W, NON-DIMM, 6500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 65W, NON-DIMM, 6500K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YKH9
  • Mfr. Model # 2YKH9
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Bulb Designation 65CFL/65
  • Voltage 120
  • Item Plug-In CFL
  • Watts 65
  • Shatter-Resistant No
  • Average Bulb Life 8,000 hr.
  • Bulb Color Temp. 6,500 K
  • Max. Overall Bulb Length 9-3/4"
  • Bulb Shape T5 PL
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 5,000K and Above, Daylight
  • Lumens 4300
  • Dimmable No
  • Three-Way No
  • Bulb Power Source Requires Separate Ballast
  • Color Rendering Index 80
  • High Output No
  • Bulb Technology Fluorescent
  • For Enclosed Fixtures Yes
  • Bulb Housing Polycarbonate
  • Rough Service No
  • Bulb Min. Starting Temp. -4 Degrees F
  • Bulb Start Type Rapid
  • Bulb Base Type 4-Pin (GX10)
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Primary Application General Purpose
  • Wattage Equivalency 300W INC
  • Bulb Operating Temp. Range -4 Degrees F - 104 Degrees F

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List