Skip Content
PLUG-IN CFL, 60W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 60W, NON-DIMM, 2700K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGBX60/UVC/2G11
  • Mfr. Model # GBX60/UVC/2G11
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

Compact fluorescent lamp, biax. Lamp watts 60. Voltage 120. Lamp designation GBX60/UVC. T6 Lamp shape, 2G11 (4-Pin) base. Clear lamp tone. Average life (hours) 8000. UVC, germicidal. Length 16.33 inches. Dimmable no. Ambient temperature 77 deg. F. Startin

Technical Specs

  • Item Plug-In CFL
  • Bulb Shape T5
  • Voltage 120
  • Watts 60
  • Bulb Designation GBX60/UVC
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 8,000 hr.
  • Max. Overall Bulb Length 16-1/4"
  • Bulb Color Temp. 2,700 K
  • Bulb Type Linear/Circline/U-Bend
  • Dimmable No
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Start Type Preheat
  • Bulb Technology Fluorescent
  • Bulb Primary Application Germicidal
  • Bulb Base Type 4-Pin (2G11)
  • Light Appearance 2,700 - 2,999K, Soft White
  • Wattage Equivalency 250W INC
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List