Skip Content
PLUG-IN CFL, 5W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 5W, NON-DIMM, 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CEK1
  • Mfr. Model # 2CEK1
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1159
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Plug-In CFL
  • Bulb Shape T4
  • Bulb Designation F5TT
  • Watts 5
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 4-1/4"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 2,700 - 2,999K, Soft White
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Lumens 250
  • Dimmable No
  • Bulb Power Source Plug and Play
  • Three-Way No
  • For Enclosed Fixtures Yes
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • High Output No
  • Bulb Housing Glass
  • Rough Service Yes
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Start Type Preheat
  • Bulb Base Type 2-Pin (G23)
  • Indoor/Outdoor Usage Indoor Only
  • Wattage Equivalency 25W INC
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list