Skip Content
PLUG-IN CFL, 57W, DIMMABLE, 3500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 57W, DIMMABLE, 3500K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELF57QBX835A4PEOL
  • Mfr. Model # F57QBX835A4PEOL
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Plug-In CFL
  • Watts 57
  • Bulb Designation F57QBX/4P/EOL
  • Voltage 175
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Shape T4
  • Shatter-Resistant No
  • Average Bulb Life 12,000 hr.
  • Bulb Color Temp. 3,500 K
  • Max. Overall Bulb Length 7"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 3,000 - 3,999K, Soft White
  • Lumens 4300
  • Dimmable Yes
  • Bulb Technology Fluorescent
  • Bulb Min. Starting Temp. -4 Degrees F
  • Bulb Start Type Instant
  • Color Rendering Index 82
  • Bulb Primary Application General Purpose
  • Bulb Base Type 4-Pin (GX24Q-5)
  • Wattage Equivalency 250W INC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list