Skip Content
PLUG-IN CFL, 55W, DIMMABLE, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLUG-IN CFL, 55W, DIMMABLE, 4100K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CEN1
  • Mfr. Model # 2CEN1
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1159
  • Shipping Weight 0.5 lbs

Technical Specs

  • Bulb Shape T5
  • Bulb Designation F55TTL
  • Watts 55
  • Item Plug-In CFL
  • Average Bulb Life 20,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 4,100 K
  • Max. Overall Bulb Length 22-1/2"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 4400
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Three-Way No
  • Dimmable No
  • Bulb Power Source Plug and Play
  • Light Technology Fluorescent
  • Color Rendering Index 82
  • High Output No
  • Bulb Housing Glass
  • For Enclosed Fixtures Yes
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Start Type Rapid
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 4-Pin (2G11)
  • Wattage Equivalency 250 W INC
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list